Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-A male - Mini Type-B male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Shielding | Double shield |
| Standard | Certified Hi-Speed USB(USB2.0) |
| Type of Cable | Standard |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable connects a computer or game console with a USB A connector to a peripheral device (digital camera, hard disk, PSP, etc.) with a mini USB B connector. This is a USB cable that can be inserted on both sides without worrying about whether the USB A connector (male) is on the front or back. This is a high quality cable that supports USB2.0 "Hi-SPEED" mode (transfer speed 480Mbps). This cable satisfies cable performance such as characteristic impedance and signal attenuation specified by USB2.0. *It is also compatible with USB1.1/1.0 standard devices, so it can be used. This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies. We use twisted pair wires that are resistant to noise and have two core wires twisted together. This is a molded connector whose interior is hardened with a resin mold and is fully shielded, which prevents external interference and provides perfect noise countermeasures. It also has excellent vibration and impact resistance. We use gold-plated pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.
Ulasan Produk
Tidak ada ulasan



















































































































































%20that%20can%20be%20inserted%20on%20both%20sides/l6P113503762-1.jpg)
