SANWA SUPPLY Microphone_USB Type C

Sebelum PPN:
Rp829.900
Spesifikasi
Cable Length (m)1.6
Connector ShapeUSB Type-C
DirectivityUnidirectional
Frequency Characteristic70~15,000Hz
Impedance2.2KΩ
Input Sensitivity-35dB±3dB(0dB=1/Pa,1KHz)-55dB±3dB(0dB=1/ubar,1KHz)
TypeCondenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB digital microphone that is less susceptible to computer noise.
This is a unidirectional microphone that is less likely to pick up surrounding noise.
It comes with a MUTE button that can pause the microphone input.
The LED allows you to see the microphone's operating status at a glance.
It features a flexible arm that can be set to your preferred angle.
Non-slip + weighted stand ensures stability
Compatible with Zoom, Teams, etc.
Feature
Specification
Microphone mute function: Yes (main unit)

Ulasan Produk

Tidak ada ulasan