SANWA SUPPLY Micro USB cable that can be inserted on both sides

Sebelum PPN:
Rp119.900 - Rp149.900
Spesifikasi
Connector ShapeType-A male - Micro Type-B male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission / power delivery support
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a computer with a USB A connector to a smartphone, tablet, or USB device that has a micro USB connector (micro B / micro AB) female.
You can charge smartphones and tablets and transfer data.
A USB cable that can be "inserted on both sides" without worrying about the front and back of the USB A connector (male).
Compatible with both USB2.0 / USB1.1. It is a high quality cable compatible with the "HI-SPEED" mode of USB 2.0. Since it meets the cable electrical characteristics specified by USB 2.0, USB 2.0 devices can be connected. It is compatible with USB 1.1 / 1.0 standard devices, so it can be used.
It is a double shielded cable. A sealed aluminum shield is applied to the inside of the high-density braided copper shield material to protect important data from most noise from low to high frequencies.
It is a twisted pair cable. A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Uses a molded connector. Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan