SANWA SUPPLY Memory case

Sebelum PPN:
Rp629.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB flash memory case that uses an aluminum frame that can store 28 USB flash memories.
The sturdy aluminum frame protects the USB flash memory from strong impacts.
It supports USB flash memory of various sizes.
The stored USB flash memory does not rattle inside the case due to the storage structure that is held down by a cushioned sponge.
It is an A4 file size that is easy to store on a shelf side by side with a general A4 file.
Feature
Specification
■ Capacity: USB flash memory x 28 ■ Storage unit internal dimensions _W: 25mm ■ Storage unit internal dimensions _D: 70mm ■ Storage unit internal dimensions _H: 8mm * The depth of the USB storage unit is approximately 8mm, but the sponge on the lid side Since it has a structure that sinks in, it can be stored if it is about +2 to 3 mm thick. ■ Maximum number of USB memory storage: 28

Ulasan Produk

Tidak ada ulasan