Logicool marathon mouse

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-3939-09
Battery LifeUp to 36 months
ColorBlack
ConnectorUSB port required
Dimensions, Width W x Depth D x Height H (mm)71x42x109
Mass (g)135 (including batteries)
Number of Buttons7
Number of Wheels1 piece
Operating DistanceWireless communication range: 10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1000±
SensorPrecision optical tracking
Set ContentsMouse body, Logitech Unifying receiver, 2 AA batteries, instruction manual, warranty card, warranty terms
Suitable BatteryAA batteries x 2
Supported OSWindows 10, 11 and later, macOS 10.5 and later, \"Works With Chromebook\" certified
Type of Connection2.4GHz wireless connection (Unifying receiver)
Warranty Period3 year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M705 Marathon Wireless Mouse boasts fast scrolling, a comfortable shape, and long life. Dual-mode scrolling lets you zip through long web pages or scroll line by line, allowing you to switch between scrolling speed and precision with a single click. The full-size, contoured shape conforms to the curves of your hand, and rubber grips on the sides add comfort. It's designed for up to 36 months of battery life with two AA batteries. The Unifying USB receiver provides a stable connection and can be operated from up to 10 meters away. Compatible with macOS and Windows, it's also "Works with Chromebook" certified.
Feature
Specification
Tilt function: Yes, High-speed scroll wheel: Yes

Ulasan Produk

Tidak ada ulasan