SANWA SUPPLY maintenance oil

Sebelum PPN:
Rp249.900
Spesifikasi
Boiling Point (°C)310
Capacity (ml)120
Flash Point (°C)318
IngredientSoybean oil
Main ComponentSoybean oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shredder maintenance oil that can be used for both electric and manual shredders.
Can be used with all input ports such as DVD/CD input ports.
Keeps the shredder sharp and prevents paper jams.
Reduce noise.
Because it is vegetable oil, it does not have an unpleasant odor.
*Please do not use this product for purposes other than maintenance of the shredder blade.
*Consult the instruction manual of the device itself or the manufacturer of the device to confirm that there is no problem in using it.
*Avoid heat and direct sunlight, and do not use or store in places with high temperatures.
※Please do not let infants use it. Keep out of reach of children.
*If swallowed, induce vomiting. In case of eye contact, wash immediately with water and in either case seek medical attention.
*If it gets on your skin, wash it off with plenty of water.
* After using this product, close the cap and store in a cool, dry and well-ventilated place.

Ulasan Produk

Tidak ada ulasan