Logicool M720 triathlon multi-device mouse

Sebelum PPN:
Rp2.199.900
Spesifikasi
Battery LifeUp to 24 months
FunctionScroll wheel, tilt function
InterfaceUSB
Number of Buttons8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)About 10
Resolution1,000dpi
SensorAdvanced optical tracking
Suitable BatteryAA battery x1 * Body installed
Suitable ModelsUnifying USB port, Windows 7, RT, 8, 10 or later, Mac OS X 10.08 or later, Chrome OS Bluetooth low energy technology compatible device Windows 8, 10 or later, Mac OS X 10.10 or later, Chrome OS, Android 5.0 or later
Type of ConnectionWireless
Wireless Communication SystemAdvanced 2.4GHz technology (Unifying support), Bluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Takumi's shape and exceptionally high performance. Easy one-touch switching of connected devices. Long battery life and durable design. Comfortable operation with high-speed scrolling and a design that fits your hand.

Ulasan Produk

Tidak ada ulasan