Logicool M196 Bluetooth Mouse

Sebelum PPN:
Rp309.900
Spesifikasi
Battery Life(Maximum) 12 months
ConnectorLogi Bolt USB Receiver, Bluetooth(R) Low Energy
Dimensions, Vertical x Horizontal x Depth (mm)60x100x38
FunctionTilt: None
Included Accessories1 x AA battery, warranty card, warranty terms
Mass (g)76
Number of ButtonsTotal: 3
Quantity (Pieces)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensorAbility: Optical Tracking
Suitable BatteryAA battery x 1
Supported OSWindows,macOS
Type of ConnectionWireless
Warranty Period2 years
WheelScroll wheel: Yes
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Affordable and compact wireless mouse "M196"
It's affordable, and its design fits comfortably in your hand and is compact, making it easy to carry around.
Its simple, symmetrical design and curved shape follows the natural curves of the hand, fitting comfortably to the hand of either the right or left hand.
In addition to its compact design, it is lightweight (76g), so it can be easily stored in a bag and is convenient to carry around.
Designed with sustainability in mind, it is a certified carbon neutral product, manufactured with the environment in mind.
The plastic parts are made in part from certified recycled plastics* to reduce the carbon footprint.
In addition, to support forest conservation activities, the packaging is made from FSC(R) certified materials and plastic packaging has been replaced with pulp paper, making it an environmentally friendly product.
*"M196" Graphite is 67%, Off-White is 66%, Rose is 66%. (Excluding accessories and packaging. Calculated on a weight basis.)

Ulasan Produk

Tidak ada ulasan