SANWA SUPPLY L-type USB cable that can be inserted on both sides (AB standard)

Sebelum PPN:
Rp119.900 - Rp179.900
Spesifikasi
ColorBlack
Connector ShapeType-A male (L type) - Type-B male
Conversion TypeMale - Male
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
StructureTwisted wire (stranded wire)
Terminal ConnectionStraight connection
Type of CableStandard
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a main unit such as a personal computer to a device equipped with a USB B connector such as a printer. The USBA connector side is a "double-sided" cable that can be used without worrying about the front and back.
Since the USBA connector side is L-shaped, it is convenient for wiring in narrow places. The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance.
Uses a double shielded cable and twisted pair wire that is less susceptible to external noise. Gold-plated to prevent rust and signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan