Logicool Logitech wireless mouse M235sn

Sebelum PPN:
Rp329.900
Spesifikasi
Battery LifeUp to 12 months
Button SpecificationsLeft/right click, middle click
ConnectorUSB port required
Dimensions, Width W x Depth D x Height H (mm)55x38.6x95
Mass (g)84 (including batteries)
Number of Buttons3
Number of Wheels1 piece
Operating DistanceWireless communication range: 10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodOptical type (red LED)
Resolution1000dpi
Set ContentsProduct body, USB receiver, AA battery x 1 (already installed), warranty
Suitable BatteryAA battery x 1
Supported OSWindows 10, 11 and later, macOS 10.5 and later, Chrome OS
Type of Connection2.4GHz wireless connection (USB receiver)
Warranty Period3 year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact wireless mouse "M235snSV" with side rubber processing is easy to carry and adopts the optimal small size that users with small hands can use comfortably. In addition, the curved shape follows the natural curve of the hand, making it comfortable for long hours of work and improving productivity. It features controlled line-by-line scrolling and an optical sensor for smooth and precise cursor control on a variety of surfaces. It has broad compatibility with many operating systems including Windows, macOS and Chrome OS, and is Chromebook certified. And with an on/off switch button and auto-sleep power saving mode, it works for up to 12 months.
*The USB receiver is located in the battery compartment.
Feature
Specification
Tilt function: No, Scroll wheel: Yes

Ulasan Produk

Tidak ada ulasan