Logicool Logitech USB Headset H390RC

Sebelum PPN:
Rp879.900
Spesifikasi
Cable Length (cm)190
ColorBlack
Dimensions (mm)Driver size: 30
Frequency Characteristic(Speaker) 20Hz - 20kHz / (Microphone) 100Hz - 10kHz
Input Sensitivity-17/Pa +/- 4dB
InterfaceUSB-C Plug & Play
Noise CancelingCorrespondence
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OS\"Flip Folio\" case compatible with Windows(R), macOS, Chrome OS(TM), and popular calling platforms, iPad Pro, and iPad Air
Typeoverhead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Delivering clear audio in any situation, whether for business or pleasure. Expanded device compatibility with USB-C connection. While retaining the functionality of the existing "H390R" model, the new model now supports USB-C connectivity, allowing for connection to a wider range of devices. It can be used in a variety of situations, including video conferencing and music playback. It also features a noise-canceling microphone for clear voice calls. The cable is 190cm long, allowing you to stand up and stretch freely even during long calls or meetings.
- Mute the microphone by simply flipping the boom
The microphone boom can be fixed in place when not in use, and you can mute calls by simply flipping the microphone boom. The in-line controls on the headset cord allow you to easily adjust the volume and mute calls at your fingertips.
- Headset with leatherette ear cushions for hours of comfortable use The adjustable headband is equipped with leatherette ear cushions, and its lightweight design makes it comfortable to use even during long video conferences.
This environmentally friendly product is made with recycled plastic and is certified carbon neutral. 54%* of the plastic is made from certified recycled plastic, reducing the carbon footprint. To support forest conservation efforts, the packaging is also FSC certified.
*Excluding accessories and packaging.

Ulasan Produk

Tidak ada ulasan