Logicool Logitech Tap

Sebelum PPN:
Rp33.999.900
Spesifikasi
CoatingOleophobic coating for anti-fingerprint and anti-reflective effects
CompatibilityGoogle Meet / GoToRoom / Microsoft Teams Rooms / Pexip Room / RingCentral Rooms / Zoom Rooms
Dimensions (H x W x D) (mm)58x244x179
Mass (kg)1.25
Offset Angle (°)[Display] 14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1280x800
Screen10.1 inch
Set ContentsTap touch controller, Cat5e kit (Logitech Tap receiver, dongle transceiver, power supply (100-240v), international adapter set, Cat5e cable (2.97m), Cat5e cable (7.0m)), HDMI 1.4a cable (2.0m), microfiber cloth, warranty policy
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meeting room touch controller for video conferencing room solutions.
Enjoy one-touch join, calendar integration, quick content sharing, and a consistent experience across rooms.
Tap features a large 10.1-inch display, a thin form factor, a motion sensor for always-on operation, and a sleek look that blends seamlessly into any conference room.
With cable exits on the back and bottom, plus built-in strain relief and cable retention, it keeps connections tight and allows for simple and secure cabling.
With multiple mounting options including table mount, riser mount, and wall mount, it offers flexible installation in any conference room.
Tap also supports quick content sharing to video conference rooms via wireless or HDMI connection.
It works with major video conferencing services and is highly compatible.
Feature
Specification
[System Requirements] Windows(R) 10 / Chrome(TM) OS 80 or later / Logi CollabOS / USB 2.0, 3.0, or 3.1 Type A port

Ulasan Produk

Tidak ada ulasan