Logicool Logitech Silent Wireless Mouse M331n

Sebelum PPN:
Rp509.900
Spesifikasi
Battery Life18 months
FunctionNo tilt
InterfaceUSB
Number of Buttons3
Number of Wheels1
Operating DistanceAbout 10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1000dpi
Sensor TypeAdvanced optical tracking
Suitable BatteryAA battery x1
Supported OSWindows(R) 10, 11 and later, macOS 11 and later, ChromeOS, Linux
Type of ConnectionWireless
WheelIncluded
Wireless Communication SystemAdvanced 2.4GHz technology

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using Logitech's unique SilentTouch technology, click noise has been reduced by 90%* compared to previous products. While focusing on quiet operation, it provides a comfortable user experience and meets the needs of users who want to improve their concentration and efficiency in various work environments, such as at home or in the office.

Ulasan Produk

Tidak ada ulasan