Logicool Logitech Signature M650 Wireless Mouse For Business

Sebelum PPN:
Rp1.099.900
Spesifikasi
Battery LifeWhen using Logi Bolt receiver: up to 24 months, when using Bluetooth: up to 20 months
Dimensions (mm)62x107x38
FunctionTilt function: Yes (virtual side scroll)
Mass (g)147
Number of Buttons5 (including tilt function)
Number of Wheels1 piece
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)About 10
Resolution400dpi~4000dpi
SensorAdvanced optical tracking
Suitable BatteryAA batteries
Supported OS[Logi Bolt USB Receiver] Requires: USB port, Windows(R) 10 or later, Windows(R) 8, Windows(R) 7, macOS 10.10 or later, Linux(R), Chrome OS
Type of ConnectionWireless
WheelScroll wheel: Yes
Wireless Communication SystemAdvanced 2.4GHz technology (Logi Bolt compatible), Bluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silent mouse with smart scrolling A shape that fits comfortably in your hand, a rubber side grip, and a soft material on the thumb area make it comfortable to work for long periods of time. A large size is available for those with large hands. If you use the dedicated software, you can customize the [back/forward] side button to your favorite shortcut such as copy/paste. Connect wirelessly via Bluetooth(R) or the included Logi Bolt USB receiver. It works on multiple platforms such as Windows, macOS, Linux, Chrome OS, iPadOS and Android. It's been tested to work seamlessly with Chromebooks and is "Works with Chromebook" certified. A single AA battery can be used for up to 24 months when connected via the Logi Bolt USB receiver and up to 20 months when connected via Bluetooth(R). The plastic parts are eco-friendly with 64% recycled plastic for graphite and 26% for off-white.

Ulasan Produk

Tidak ada ulasan