Logicool Logitech SIGNATURE M550L Wireless Mouse

Sebelum PPN:
Rp929.900
Spesifikasi
Battery LifeWith Logi Bolt receiver: up to 24 months With Bluetooth(R): up to 20 months
Dimensions (mm)66x42x119
FunctionTilt function: Yes (virtual side scroll)
Included AccessoriesProduct body, logibolt USB receiver, AA battery x1, warranty card, warranty policy
Mass (g)115
Number of Buttons3
Number of Wheels1
Operating DistanceAbout 10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (dpi)400~4000
SensorAdvanced optical tracking
Suitable BatteryAA battery x 1
Type of ConnectionWireless
WheelScroll wheel: Yes
Wireless Communication SystemAdvanced 2.4GHz technology (Logi Bolt compatible), Bluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet Mouse with Smart Scrolling The scroll wheel uses the exclusive SmartWheel to provide precise line-by-line scrolling. If you turn it vigorously, it switches to high-speed scrolling, which is convenient for quickly moving through long documents or web pages. In addition, in order to eliminate the annoyance of clicking noise, we have used our unique silent technology, SilentTouch, to reduce click noise by 90% compared to conventional models while maintaining the same click feeling. *Comparison with Logitech's mouse "M170". Left-click dBA values measured by an independent laboratory at a distance of 1 m. Comfortable to use The shape fits comfortably in the hand, the rubber side grip is used, and the thumb part is made of soft material so that you can work comfortably for long periods of time. A large size is available for those with large hands. Two types of wireless connectivity Bluetooth; or connect wirelessly with the included Logi Bolt USB receiver. Works on multiple platforms including Windows; macOS, Linux; Chrome OSTM, iPadOS and AndroidTM. It's also been tested to work seamlessly with Chromebooks and is "Works with Chromebook" certified.
*This product is certified to meet Google compatibility standards: AndroidTM, Chromebook and the "Works with Chromebook" batch are trademarks of Google LLC.

Ulasan Produk

Tidak ada ulasan