Logicool Logitech SIGNATURE K855 Wireless Mechanical TKL Keyboard

Sebelum PPN:
Rp2.999.900
Spesifikasi
Key Typemechanical
Key pitch (mm)19
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact, cost-effective mechanical keyboard features red-axis linear keys for fast, reliable typing. Smooth feedback ensures comfortable typing. The tilt legs allow you to adjust the angle between 4° and 8° to suit your preference. The compact, tenkeyless design and no cables to get in the way save space and make it easy to carry. The premium aluminum top case has been tested for up to 50 million keystrokes, ensuring durability. Connect via Bluetooth or wirelessly using the included Logi Bolt USB receiver. Connect up to three devices with the Easy-Switch button for one-touch switching.
Feature
Specification
Key structure/design: mechanical, pressing force: 45 ± 15g

Ulasan Produk

Tidak ada ulasan