Logicool Logitech PRO X SUPERLIGHT Wireless Gaming Mouse

Sebelum PPN:
Rp4.699.900
Spesifikasi
Continuous Operating Time (hour)About 70
Dimensions (mm)125 x 64 x 40 / (receiver) 18.4 x 14.4 x 6.6
Included AccessoriesProduct body, LIGHTSPEED + wireless receiver, charging / data cable, receiver extension adapter, cloth + grip tape (optional), receiver cover with PTFE feet (optional), quick start guide, warranty policy, warranty card
InterfaceUSB
Mass (g)61
Number of Buttons5 (number of programmable buttons)
OptionInternet connection (required for downloading Logitech G HUB software)
Power SupplyBuilt-in rechargeable lithium-ion battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging TimeAbout 1
Resolution100-25600DPI
SensorOptical (HERO sensor)
Supported OSWindows8 + or later, mac + OS + 10.11+ or later, with a USB port
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This gaming mouse weighs less than 63g. By revising the internal structure, we've achieved a lightweight design without drilling holes in the body. It maintains the same shape and fit as the previous PRO Wireless Gaming Mouse, ensuring a comfortable experience. It's approximately 25% lighter than the previous model. The mouse feet, made of polytetrafluoroethylene (PTFE), also known as Teflon, have been enlarged for a smoother glide. The included adhesive grip tape also enhances your grip. Equipped with the world's first submicron-level mouse sensor, the HERO 25K, released via a software update in September 2020, it offers a maximum resolution of 25,600 DPI, accurately capturing movements at submicron levels—1 millionth of a meter (0.000001 m), approximately 1/50th the thickness of a human hair. The sensor resolution can be adjusted from 100 to 25,000 DPI using Logitech G HUB software. Proprietary LIGHTSPEED technology delivers a report rate of 1,000 times per second and a response time eight times faster than a standard wired mouse. Wireless technology eliminates worrying lag. The left and right mouse buttons feature metal spring tension for a lighter input force, providing a satisfying click and enhanced responsiveness for repeated presses. The mouse features five buttons: left and right click buttons, two left side buttons, and a scroll wheel/center button. Logitech G HUB software lets you assign commands and key combinations to the buttons. Settings are saved in the mouse, so you can instantly set up your gaming setup wherever you are.
Feature
Specification
(Maximum acceleration) 40G, (Maximum speed) 400 inches/second, (USB report rate) 1000 Hz (1ms), (USB data format) 16 bits/axis, (Scroll wheel) Yes, (Tilt function) No

Ulasan Produk

Tidak ada ulasan