Logicool Logitech PEBBLE MOUSE 2 M350S

Sebelum PPN:
Rp839.900
Spesifikasi
Battery Life24 months
Included AccessoriesProduct body, AA battery x1 (installed), warranty card, warranty regulations
Number of Buttons3
Number of Wheels1
Operating Distance10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1000dpi
Suitable BatteryAA battery x 1
Supported OS<Bluetooth(R) Low Energy Technology->Windows(R) 10, 11 or later, macOS 11 or later, iPad OS 14 or later, Android OS 9.0 or later, Linux Chrome OS
Wireless Communication SystemBluetooth Low Energy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The popular mouse has been renewed for its portability and stylish design.
Thin and compact design with quiet operation. It has a thin, rounded shape similar to a pebble, and fits naturally in the palm of your hand. The click sound is reduced by 90% compared to the previous model while maintaining the click sensation, so you won't be bothered by the scrolling sound. It's a convenient size to carry around in your bag, so you can use it at cafes, libraries, etc. without worrying about your surroundings.
Feature
Specification
With scroll wheel, without tilt function, (Connection I/F) Bluetooth(R) wireless technology, Logi Bolt USB receiver (sold separately)

Ulasan Produk

Tidak ada ulasan