Logicool Logitech MX MASTER 3S for Business Performance Wireless Mouse

Sebelum PPN:
Rp4.199.900
Spesifikasi
Battery LifeUp to 70 days (based on 5 days a week, 8 hours a day)
ColorBlack
Dimensions (mm)84.3x51x124.9
FunctionTilt: Yes
Mass (g)141 (including batteries)
Number of Buttons7 (including tilt function)
Number of Wheels2
Operating Distance10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution200dpi to 8000dpi, can be set in 50dpi increments (initial value 1000dpi)
Sensor TypeDarkfield
Suitable BatteryBuilt-in rechargeable lithium polymer battery (500mAh)
Type of ConnectionWireless
WheelScroll: Yes (with Magspeed scroll function)
Wireless Communication System2.4 GHz Logi Bolt USB Receiver, Bluetooth(R) Low Energy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to the previous model (MX MASTER 3 for Business), the MX MASTER 3S for Business's silent click feature reduces click noise by 90%, resulting in quieter operation. The tracking sensor has also been significantly improved, increasing from 4000 DPI to 8,000 DPI, enabling precise tracking and supporting high-precision monitors. Recycled Plastics: With environmental considerations in mind, the MX MASTER 3S for Business uses 27% recycled plastic in its plastic parts.

Ulasan Produk

Tidak ada ulasan