Logicool Logitech MX KEYS MINI Minimalist Wireless Illuminated Keyboard for Business

Sebelum PPN:
Rp4.299.900
Spesifikasi
Battery LifeUp to 10 days on a full charge, up to 5 months with the backlight off
ColorGraphite
CompatibilityWindows 10, 11 and later, macOS 10.15 and later, Linux, ChromeOS, Android 8.0 and later
Dimensions, Width W x Depth D x Height H (mm)295.99x20.97x131.95
FunctionSmart illumination (proximity sensor, automatic backlighting function), Easy-Switch button (easily switch between 3 connected compatible devices), emoji key, mute setting / cancel key
Key TypePantograph
Key layout83-key Japanese layout
Key pitch (mm)19
Key stroke (mm)1.8
KeyboardDepression pressure 60±20g
Mass (g)506.4
Operating DistanceWireless communication range: 10m
Recharging Time (hour)4
Set ContentsKeyboard, USB-C charging cable (USB-A to USB-C), warranty card, warranty terms
Suitable BatteryBuilt-in rechargeable lithium polymer (1500mAh) battery
Type of ConnectionBluetooth or LogiBolt USB receiver (sold separately)
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MX Keys Mini is a minimalist keyboard designed for creators. Keys are curved to fit the shape of your fingertips, minimizing the chance of mistypes and improving stability. Noise reduction allows for smooth, fast, and accurate typing. Features include emoji, dictation, and microphone mute/unmute keys. Quick charging via USB-C provides up to 10 days of use on a full charge, or up to 5 months with the backlight off. The Easy-Switch feature allows for easy switching between up to three devices. Product Features: Mini size for superior comfort, key shapes tailored to the shape of your fingertips, backlit keys that automatically turn on and off based on your environment, quick charging via USB-C, and Bluetooth connectivity for easy switching between up to three connected devices.
*This product is compatible with the Logi Bolt USB receiver, but it is not included. *Battery life is an estimate and may vary depending on usage conditions.

Ulasan Produk

Tidak ada ulasan