Logicool Logitech MX KEYS Advanced Wireless Illuminated Keyboard for Business KX800B

Sebelum PPN:
Rp4.899.900
Spesifikasi
Battery LifeUp to 10 days on a full charge, or up to 5 months with the backlight off
ColorGraphite
Key TypePantograph
Key layout113 key Japanese layout
Key pitch (mm)19
Key stroke (mm)1.8
Operating Distance10m
Other FunctionsSmart Illumination (Proximity sensor, automatic backlighting function) Easy-Switch (TM) button (Easily switch between 3 connected compatible devices)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Time (hour)4
Suitable BatteryBuilt-in rechargeable lithium polymer battery
Type of ConnectionWireless
Wireless Communication SystemLogi Bolt USB Receiver, Bluetooth Low Energy BLE5.0+

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flagship keyboard features a metal plate and a slim, durable, and simple design, measuring just 20mm thick. Drawing on years of keyboard expertise, the keyboard features a smooth, precise keystroke and features indentations on the key surface to prevent typos. The backlight adapts to ambient lighting conditions, making it easy to identify keycap characters even in poor lighting. A four-hour full charge provides 10 days of use with the backlight on and 5 months with the backlight off (based on 8 hours of use, 5 days a week). For businesses, we also offer a "Combo" mouse set with a palm rest that provides firm support. To ensure a more stable and secure connection in the complex and crowded office wireless environments, Logitech developed the new LogiBolt wireless technology. Based on Bluetooth Low Energy technology, it is designed to comply with Federal Information Processing Standards (FIPS)-compliant Bluetooth Security Mode 1, Level 4 (also known as Secure Connection Only Mode). It provides a strong, reliable connection with a range of up to 10 meters, even in crowded wireless environments. Compared to other wireless protocols commonly deployed in crowded, noisy office environments, average latency is up to 8x lower. The "For Business" series works with multiple operating systems, including Windows, macOS, Linux, and Chrome OSTM, allowing for flexible deployment without worrying about compatibility or connectivity. The packaging is FSC-certified, contributing to forest conservation, and is derived from materials from well-managed forests, recycled materials, and other regulated materials.

Ulasan Produk

Tidak ada ulasan