Logicool Logitech MX ANYWHERE 3S Compact Performance Mouse for Business

Sebelum PPN:
Rp3.799.900
Spesifikasi
ColorGraphite
Included AccessoriesLogi Bolt USB receiver, USB-C charging cable (USB-A to USB-C), warranty card, warranty policy
Main Unit Dimensions (mm)100.5x65x34.4
Mass (g)99
Number of Buttons(Including tilt function) 6
Number of Wheels1
Power SupplyUSB-C rechargeable lithium polymer battery (500mAh)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (dpi)8000
SensorDarkfield
Type of ConnectionWireless
Wireless Communication SystemLogi Bolt,Bluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Logitech's first macro function "SmartActions" is installed in "LogiOptions+", and a new macro registration function is added to LogiOptions+ for all MX series. By using this function, shortcuts and functions that previously required complicated mouse and key operations can be assigned to a single button and registered, greatly improving work efficiency. For example, when you need to press multiple frequently used keys, such as data entry work or when working with multiple software, you can use this function with a single button, which greatly improves work efficiency. It can be easily registered with Logitech's dedicated software "LogiOptions+" and is useful in various usage scenes. Realization of high quietness and high-precision tracking Compared to the previous model (MXANYWHERE3forbusiness), the click sound is very quiet, realizing high quietness. In addition, the tracking sensor has been greatly enhanced with 8000DPI, enabling accurate tracking and supporting high-precision monitors. Magspeed electromagnetic scrolling for fast and intuitive operation Equipped with Magspeed electromagnetic scrolling, which is a feature of the MX series, it can scroll 1000 lines per second, and if you turn it at high speed, it automatically switches to free spin (high-speed scrolling), allowing you to quickly navigate long documents and worksheets, and browse websites with a lot of scrolling. Comfortable fit based on ergonomics Despite its compact size based on ergonomics, the shape is easy to fit in the hand, and the buttons are arranged so that they can be operated intuitively.
Feature
Specification
(Tilt function) None

Ulasan Produk

Tidak ada ulasan