Logicool Logitech Multi-Device Bluetooth Keyboard K780

Sebelum PPN:
Rp2.099.900
Spesifikasi
Battery Life18 months
CompatibilityWindows, Chrome OS, macOS, Android, iOS and iPadOS
Dimensions, Width W x Depth D x Height H (mm)380x(front)8/(rear)22x158
FunctionEasy-Switch button (easily switch between 3 connected devices)
KeyboardLifespan: Up to 10 million keystrokes
Mass (g)875
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsKeyboard, 2 AAA batteries (pre-installed), Logitech Unifying receiver, instruction manual
Suitable Battery2 x AAA batteries (included)
Type of ConnectionLogitech Unifying receiver, Bluetooth
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This full-size keyboard with numeric keypad is compatible with PCs, smartphones, and tablets. Simply press the Easy-Switch button to switch between up to three devices. All the necessary keys are compactly located and equipped with a numeric keypad. Work even in tight workspaces. The rounded key design fits the shape of your fingers. Enjoy a quiet, soft, and comfortable typing experience. Pair quickly via Bluetooth or the Unifying USB receiver. Product Features: ・Compatible with up to three devices (smartphones, tablets, PCs, etc.) ・Instantly switch devices with the Easy-Switch button ・Compact keyboard design ・Compatible with Windows, Chrome OS, macOS, Android, iOS, and iPadOS ・Connect via Bluetooth or the Unifying USB receiver
Feature
Specification
[Shortcut keys] Home, Menu, Back, Previous track, Play/Pause, Next track, Mute, Volume down, Volume up, Search, Print screen

Ulasan Produk

Tidak ada ulasan