Logicool Logitech Marathon Mouse M705m

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-3939-02
Battery LifeUp to 3 years
ColorCharcoal
Dimensions (Width x Depth x Height) (mm)Receiver / 14.4 x 18.7 x 6.1, Mouse / 71 x 109 x 42
InterfaceUSB
Mass (g)Receiver / 1.8, Mouse / 135 (including battery)
Number of Buttons7 (including tilt function)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)About 10
Reading methodAdvanced optical tracking
Resolution1000dpi
Set ContentsMouse body, Unifying receiver, AA batteries x 2, Instruction manual, Warranty policy, Warranty card (Attached to the back of the package)
Suitable BatteryAA batteries x 2
Supported OSWindows 7/8/10 or later / Mac OS 10.4 or later (Logitech Options software is Mac OS 10.11 or later)
Type of Connectionwireless
Warranty Period3 years
Wireless Communication SystemAdvanced 2.4GHz wireless technology (Unifying support)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply insert a single small Logitech Unifying receiver into your laptop and you can connect multiple Unifying-compatible products. You can leave it plugged in because it won't get in the way. With a battery life of up to three years, you can significantly reduce the hassle of battery replacement, battery costs, and resource waste. When the battery is low, the indicator lights up to let you know. Equipped with seven customizable* buttons. The side button can be operated with your thumb, allowing you to perform frequently used tasks such as "back/forward" on web pages with one click. Equipped with a high-speed scrolling function that also allows horizontal scrolling. Once you use it, you won't be able to go back to a normal mouse.
* To customize, you need to download and install Logitech Options.
Feature
Specification
(Scroll wheel) / Yes (with high-speed scrolling function) Tilt function / Yes Included software version / SetPoint, LCC (Requires download from Logitech website)

Ulasan Produk

Tidak ada ulasan