Logicool Logitech LIFT Vertical Ergonomic Mouse M800B for Business

Sebelum PPN:
Rp2.199.900
Spesifikasi
Battery Life24 months
ColorGraphite
Included AccessoriesWireless mouse, Logi bolt USB receiver, AA battery x 1, warranty card, warranty policy
Number of Buttons6 (4 customizable buttons)
Number of Wheels1 piece
Operating DistanceAbout 10m
Resolution400dpi~4000dpi
Sensor TypeAdvanced optical tracking
Suitable BatteryAA battery x 1
Type of ConnectionWireless
Wireless Communication SystemAdvanced 2.4GHz technology (Logi Bolt compatible), Bluetooth(R)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the latest ergonomic mouse developed through repeated user tests at the "Ergo Lab" at the Logitech International head office, where ergonomic design is researched. The click buttons and scroll wheel are placed on a 57° bevel, and you can place your thumb on the thumb rest to hold the mouse in a natural handshake style. For corporations, it will be one color development of graphite. Adopts unique SmartWheel that rotates at high speed and quietly for the scroll wheel with a quiet click sound. Turning it vigorously switches to high-speed scrolling, which is convenient when viewing long documents or web pages. If you use dedicated software, you can assign your favorite shortcuts to the four buttons. <2 types of wireless connection> Wireless connection using Bluetooth (R) or the included Logi Bolt USB receiver is possible, and it is equipped with an Easy-Switch button that allows you to connect to up to 3 devices and switch between them with a single touch. I'm here. A single AA battery can be used for up to 24 months.
Feature
Specification
Scroll wheel: Yes, Tilt function: No

Ulasan Produk

Tidak ada ulasan