Logicool Logitech Keyboard K120

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
InterfaceUSB
Key TypeMembrane
Key layout109 key Japanese layout
Key pitch (mm)19
Key stroke (mm)2.8
Main Unit Dimensions, Width W x Depth D x Height H (mm)(Keyboard) 441 x 149 x 19.5
Mass (g)(Keyboard) 550
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows XP, Windows Vista, Windows 7, Windows 8 or later, Windows RT
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thin shape, quiet design, and full-size layout with enhanced F and numeric keys make your keyboard comfortable to use.
It has a water resistant design, a durable tilt leg and a durable key that can withstand up to 10 million keystrokes.
Just plug it into your computer's USB port and you're ready to go.
Bold, bright white text makes it easy to read the keys and is suitable for users with some visual impairment. It is a print that does not easily become thin.
Unfold the foldable legs of the keyboard to tilt it to your liking.
Feature
Specification
(Pressing pressure) 50g, with angle adjustment function

Ulasan Produk

Tidak ada ulasan