Logicool Logitech K580 Slim Multi-Device Keyboard

Sebelum PPN:
Rp1.899.900
Spesifikasi
Battery Lifeup to 24 months
ColorGraphite
InterfaceUnifying USB receiver/Bluetooth(R) Low Energy
KeyJapanese layout
Key TypePantograph
Operating Distance10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Battery2 x AAA batteries
Type of ConnectionWireless
Wireless Communication SystemUnifyingTM USB Receiver/Bluetooth(R) Low Energy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficiency is improved by supporting all devices with one device. You can easily switch between up to two devices such as smartphones, tablets, and computers by simply pressing the Easy SwitchTM button, so you can use multiple devices in your daily life and work. It is the perfect keyboard for users who want to By seamlessly supporting multitasking and adopting an ultra-thin and modern design, it provides a simple and efficient desktop environment. In addition, by placing the smartphone on the holder mounted on the top of the keyboard, you can create a comfortable working environment like a personal computer. Quiet Keys and Compatible Key Layout Adopts low-profile silent keys to provide a smooth typing experience while maintaining excellent quietness, allowing you to maintain a work environment that can improve your concentration. , can be used in environments such as libraries and cafes without worrying about the surroundings. It's a full-size tablet with a numeric keypad, and it's compact yet boasts highly productive functions. In addition, the layout has been devised so that it can be paired smoothly with any device, making it an easy-to-use keyboard for both macOS and WindowsTM. Two connection methods to choose from and automatic slip mode ensure stable and long-lasting use Depending on the device used and work environment, you can choose from two connection methods: Bluetooth; Low Energy and Logitech's UnifyingTM USB receiver. It achieves stable pairing with an operating distance of up to 10 meters, and is equipped with an automatic sleep mode for a battery life of up to 24 months. *Varies depending on usage environment.

Ulasan Produk

Tidak ada ulasan