Logicool Logitech ERGO K860 Ergonomic Split Keyboard for Business

Sebelum PPN:
Rp5.299.900
Spesifikasi
Angle Adjustment RangeYes (0, -4 °, -7 °)
Battery LifeUp to 2 years
ColorGraphite
Key TypePantograph
Key layout113 key Japanese layout
Key pitch (mm)18
Key stroke (mm)1.8
Operating Distance10m
Other FunctionsEasy-Switch (TM) button (Easy switching between 3 connected compatible devices)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryAAA batteries + x + 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ergonomic keyboard compatible with both Windows and Mac Designed and developed at the "Ergo Lab" located in Switzerland at Logitech International headquarters. From an ergonomic point of view, we have adopted a key layout in which the left and right keys are divided at an angle of 25 degrees, and a streamlined design with a mountain shape raised at an angle of 12 degrees. It relieves excessive wrist twists and encourages a more natural, relaxed posture, while the integrated palm rest evenly distributes body pressure and supports your wrists. The tilt leg under the palm rest allows you to work comfortably even in a standing position. Two AAA batteries can be used for up to 24 months. It is an eco-friendly product that uses recycled plastic for 71% of the body. Logitech has developed a new wireless communication technology "Logi Bolt" to realize a more stable and secure connection in offices where the wireless environment is complicated and crowded. Based on Bluetooth(R) Low Energy technology, it is designed based on Federal Information Processing Standards (FIPS) compliant Bluetooth Security Mode 1, Level 4 (also known as secure connection only mode). It provides a strong and reliable connection with a range of up to 10 meters, even in crowded wireless environments. Up to eight times lower average latency than other commonly deployed wireless protocols in crowded and noisy office environments. The “For Business” series runs on multiple operating systems such as Windows(R), macOS(R), Linux(R), and Chrome OS(TM), so it can be introduced flexibly without worrying about compatibility or connectivity. I can do it. The packaging is FSC(R) certified to contribute to forest conservation and is derived from materials from well-managed forests, recycled materials and other regulated materials.

Ulasan Produk

Tidak ada ulasan