Logicool Logicool Wireless Mouse M186

Sebelum PPN:
Rp309.900
Spesifikasi
Battery LifeUp to 12 months
ColorGray
Number of Buttons3 (including wheel button function)
Number of Wheels1 piece
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)About 10
Resolution1000dpi
Sensor Typeoptical
Suitable BatteryAA battery x 1
Supported OSWindows (R) 10 / Windows (R) 8 / Windows (R) RT / Windows (R) 7 / MacOS 10.5 or later
Type of ConnectionWireless
Wireless Communication SystemAdvanced 2.4GHz technology

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly reliable wireless mouse that is easy and ready to use.
You can leave it plugged in. The ultra-compact wireless receiver can always be plugged into a USB port while you're on the move, so you don't have to worry about damage or loss.
Battery life up to 12 months "Battery replacement is not required for up to 12 months.
Power can be saved by adopting ON / OFF switch and smart sleep mode.
Reliable Connectivity Logitech's advanced 2.4GHz wireless technology delivers the convenience of wireless while maintaining wired reliability.
* Battery life varies depending on usage conditions.
Feature
Specification
Scroll wheel: Yes, Connection I / F: USB

Ulasan Produk

Tidak ada ulasan