Logicool Logicool Silent Wireless Keyboard K295

Sebelum PPN:
Rp739.900
Spesifikasi
Angle Adjustment RangeYes (8 °)
Battery LifeUp to 24 months
Dimensions, Width W x Height H x Depth D (mm)441x18x149
FunctionWater resistant design, SilentTouch technology
Included AccessoriesProduct body, Unifying receiver, 2 AAA batteries, quick start guide, warranty card, warranty policy
InterfaceUSB
KeyShortcuts: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
Key TypeMembrane
Key layout108 key Japanese layout
Key pitch (mm)19
Key stroke (mm)3.2
Operating Distance10m
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryAAA batteries + x + 2
Suitable ModelsWindows(R) 10 or later, Windows(R) 8, Windows(R) 7, Chrome OS(TM)
Type of ConnectionWireless
Wireless Communication SystemAdvanced 2.4GHz (Unifying support)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique SilentTouch technology reduces operation noise by 90% compared to the world-famous MK270 keyboard/mouse set, while maintaining the familiar click and typing feel. With no distracting clicks or taps, you can create a quieter, stress-free work environment. A keyboard with a Japanese layout equipped with 8 shortcut keys and a numeric keypad for efficient data entry. With a reliable wireless connection, there are no wireless delays, no data drops, and no cables getting in the way. The key switches are durable, even if you spill water on the keyboard with a water-resistant design. The stand behind the keyboard is sturdy and stable, and can be tilted at an 8 degree angle for easy typing. The keyboard can be used for up to 24 months for "K295" and up to 36 months for "MK295" with two AAA batteries. The mouse that comes with the "MK295" can be used for up to 18 months with a single AA battery.
Feature
Specification
Pressing pressure: 60g

Ulasan Produk

Tidak ada ulasan