Logicool Logicool Quiet Mouse M221

Sebelum PPN:
Rp349.900
Spesifikasi
Number of Buttons3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reach Distance (m)About 10
Resolution1000dpi
Suitable BatteryAA battery x 1
Type of ConnectionWireless
Wireless Communication SystemAdvanced 2.4GHz wireless technology

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Quiet click sound] There is no distracting click sound.
The M221 reduces noise and creates a quieter and more productive environment for users and those around them.
The small size and smooth cursor control make it easy to operate even in a small work space or a cluttered desk.
[Comfortable shape, compact design] The comfortable curved shape that follows the natural curve of the hand maintains productivity for a long time.
The compact wireless mouse fits easily into your laptop in your bag and can be taken anywhere to work.
The M221 is designed to provide similar comfort for left-handed and right-handed users.
[Easy navigation, precise control] Easy navigation with a controlled, line-by-line scrolling experience.
Eliminate frustrating click mistakes.
Optical sensors provide smooth and precise cursor control on almost any surface.
[Reliable Quality] Mice are manufactured to the highest standards of Logitech, the global leader in mice and keyboards.
The durable and reliable M221 operates for up to 18 months with an on / off switch button and automatic sleep power saving mode.

Ulasan Produk

Tidak ada ulasan