Green House Lightning/Type-C/MicroB-USB cable 200cm silver

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number68-4219-85
ColorSilver
ShieldingDouble shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with three connectors, Lightning, Micro USB, and Type-C, this charging/data transfer cable is compatible with both iPhones and smartphones. Officially licensed by Apple for peace of mind. Nylon cable that is hard to break. When connected via USB Type-C, it supports USB 3.1 for high-speed transfer. Fast charging of iPhones/smartphones is possible. Double-shielded cable. Environmentally friendly with reduced lead content, RoHS compliant.
Feature
Specification
*Asbestos: Not contained*RoHS Directive: Compliant*J-Moss: Not applicable*Environmental self-declaration mark: None*Radio Law notes: Does not emit radio waves*Telecommunications Business Law notes: Does not connect to public lines*Radio Law: Not applicable*Telecommunications Business Law: Not applicable*Legal related confirmation date: 20190121*Electrical Appliance and Material Safety Law (main unit): Not applicable*Electrical Appliance and Material Safety Law (accessories, etc.): Not applicable*Electrical Appliance and Material Safety Law (notes): Not applicable**RoHS Directive information is current as of March 2024.

Ulasan Produk

Tidak ada ulasan