SANWA SUPPLY Lightning Cable USB Type-C

Sebelum PPN:
Rp659.900
Spesifikasi
Cable Length (m)About 1
Connector ShapeUSB 2.0 Type-C Male Connector to USB 2.0 Type-C Male Connector Adapter, (MD) Type-C
ShieldingSingle shield
StandardUSB2.0/USB1.1,(MD)USB2.0
TypeUSB2
USB StandardsPD (USB Power Delivery) compatible: Yes, PD (USB Power Delivery): Max PD60W (20V/3A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The USB 2.0 Type-C cable comes with a Lightning conversion adapter, allowing you to easily connect your smartphone or tablet with just one cable.
The 2-in-1 design with Type-C and Lightning eliminates the need to switch cables for each device.
This high-quality cable has been certified by Apple's MFi standard and can be used safely with iPhones and iPads.
The connection between the conversion adapter and the cable rotates, preventing twisting and breakage, allowing for long-term, comfortable use.
It comes with a silicone cable tie, which helps keep it neat and tidy when carrying or storing it.
When connected to C2C, it supports PD60W, allowing you to quickly charge laptops and tablets.
Supports data transfers of up to 480Mbps, allowing you to quickly transfer large amounts of photos and videos. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
Adapter: Lightning male connector to Type-C female connector, Certification: MFi, Cable length (MD): 1-1.49, Wire material standard (UL): UL2725, UL2725 flame retardant, UL2725 flame retardant, Outer jacket VW-1 coating material: PVC, Minimum bend radius: 17.5mm, Number of shields, Operating temperature range/operating humidity range: 0°C-40°C, 30%RH-93%RH, Storage temperature range/storage humidity range: -10°C-40°C, 40%RH-60%RH

Ulasan Produk

Tidak ada ulasan