SANWA SUPPLY LCD Console Drawer with Sliding, USB/HDMI Compatible

Sebelum PPN:
Rp47.999.900
Spesifikasi
Brightness (cd/m²)350
Contrast Ratio1000:1
Display Color16.7 million colors
Key TypeMembrane method
Key pitch (mm)19 (except for character keys)
Key stroke (mm)2.6
LCD Panel18.5 inch TFT-LCD
Number of Keys105 keys (Japanese layout)
Pixel Pitch (mm)0.213x0.213
ROHS Directive (Corresponding to 10 Substances)Correspondence
Refresh Rate (Hz)60
Resolution1920x1080
Response Time (ms)20
Suitable ModelsWindows (DOS/V) desktop or laptop computer; Apple Mac series (with a female USB A connector and HDMI output); Sanwa Supply KVM Switch (SW-KVM8HU)
Supported ResolutionInput: 1920 x 1200/60Hz, 1920 x 1080/60Hz, 1680 x 1050/60Hz, 1440 x 900/60Hz, 1366 x 768/60Hz, 1280 x 1024/75,60Hz, 1280 x 800/60Hz, 1024 x 768/75,70,60Hz, 800 x 600/75,72,60,56Hz, 720 x 400/70Hz, 640 x 480/75,72,60Hz
Video OutputHDMI
Viewing Angle178°(horizontal), 178°(vertical)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This LCD console drawer can be stored in a server rack and integrates an 18.5-inch widescreen LCD monitor and a keyboard with a touchpad.
The monitor supports inputs up to 1920 x 1200/60Hz, and scales the display output to a resolution of 1920 x 1080 dots.
The slide rail structure allows it to be neatly stored in a 1U size server rack when not in use.
The consoles required for server management, such as the monitor, keyboard, and mouse, can be installed and stored in a space-saving manner, significantly improving work efficiency.
The long rails allow it to be combined with the Sanwa Supply automatic PC switch (SW-KVM8HU). It allows for efficient operation by switching between multiple servers. *When installing the SW-KVM8HU behind a server rack, the rack must be 87.9cm to 105cm deep.
The front panel features a USB port for a second mouse, and the rear panel has a second KVM console (USB keyboard/mouse and HDMI monitor) port.
Feature
Specification
Touchpad type: Capacitive; Tap function: Yes (single click, double click, drag, scroll)

Ulasan Produk

Tidak ada ulasan