SANWA SUPPLY LCD console drawer with slide-out USB/VGA support

Sebelum PPN:
Rp39.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)481x477x43 (when stored)
DisplayLiquid crystal panel: 18.5 inch TFT-LCD
Key TypeMembrane method
Key pitch (mm)19 (except for character keys)
Key stroke (mm)2.6
Luminance250cd/m²
Mass (kg)8.8 (without rack rails), 10.2 (with rack rails)
MethodTouchpad Method
Number of Keys105 keys (Japanese layout)
Operating EnvironmentOperating temperature: 0~40°C Operating humidity: 0~80% (no condensation) Storage temperature: -20~60°C Storage humidity: 0~80% (no condensation)
Pixel Pitch (mm)0.3x0.3
Power Consumption (W)13.8(100V)
Power SupplyAC100V~240V 50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response Time5ms
ShapeOption
Suitable ModelsWindows-equipped (DOS/V) computer, Apple Mac series *Models with USB A female connector, mini D-sub (HD) 15-pin display connector Sanwa Supply computer automatic switching device (SW-KVM8UP)
Supported OSWindows11, 10, 8.1, 8 Windows Server2022, 2019, 2016, 2012 R2, 2012, 2008 R2, 2008, 2003 R2, 2003 macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15 Linux:CentOS, Ubuntu, openSUSE
Viewing Angle170° (horizontal), 160° (vertical)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This LCD console drawer, which can be installed in a server rack, features an integrated 18.5-inch widescreen LCD monitor and keyboard with touchpad. The monitor accepts inputs up to 1920 x 1200/60Hz and scales the display resolution to 1366 x 768. Its sliding rail design allows for neat storage in a 1U rack space when not in use. Space-saving installation and storage of the monitor, keyboard, and mouse console required for server management dramatically improves work efficiency. The long rails allow for combination with the Sanwa Supply SW-KVM8UP automatic PC switcher, enabling efficient switching between multiple servers. The front panel features a USB port for a second mouse, while the rear panel features ports for a second KVM console (USB keyboard/mouse and VGA monitor) and a 3.5mm stereo mini jack for speakers.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan