SANWA SUPPLY laser mouse

Sebelum PPN:
Rp379.900
Spesifikasi
Button SpecificationsLeft button, right button, wheel (scroll) button
Cable Length (m)About 1.4
Connector ShapeUSB Type-C connector
InterfaceUSB HID Ver.1.1 compliant * Can also be used with the USB 3.2 / 3.1 / 3.0 / 2.0 interface.
Number of Buttons3 buttons
Reading methodLaser sensor method
Resolution800, 1700, 3400 counts/inch *Press and hold the left button and wheel button for about 3 seconds to switch
Set ContentsMouse, instruction manual / warranty
SizeMedium
Suitable ModelsWindows-equipped (DOS/V) computer Apple Mac series, iPad Chrome OS-equipped computer Android smartphone/tablet * Models with a USB Type-C port as standard
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS 16~13,ChromeOS,Android 12~10,
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wired laser mouse that is equipped with a USB Type-C connector and can be used with computers and tablets.
A simple wired mouse that is symmetrical and easy to use.
Equipped with a high-performance laser engine, it can read the surface of glossy materials that are difficult to identify with conventional optical sensors.
It is a hassle-free connection that can be used just by plugging it in. No need to install troublesome software.
You can switch the cursor speed to 800, 1700, or 3400 counts to suit your needs. To switch, press and hold the left button and wheel (scroll) button at the same time for 3 seconds.
Paper box packaging that is easy to unpack and reduces waste after unpacking.
*On macOS/iPadOS, scrolling is only possible with applications that can be scrolled using the standard OS driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, operation by pressing the wheel button is not supported. *Some models may not be compatible. *The names and product names listed are trademarks or registered trademarks of each company.
Feature
Specification
Quiet: None Horizontal scrolling: None

Ulasan Produk

Tidak ada ulasan