SANWA SUPPLY LAN conversion cable CAT6 RJ-45/USB TypeC

Sebelum PPN:
Rp439.900 - Rp479.900
Spesifikasi
Applicable StandardCategory 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableSTP
CategoryCAT6
Coating MaterialPVC
ColorBlack
Communication Speed1Gbps
Conductor32AWG
ConnectionStraight connection
Connector ShapeUSB Type-C - RJ-45
Frequency Characteristic250MHz
Locking Clip-tab ProtectionConnector: No, Cover: Yes
Operating Humidity (%)about 10 to 85
Operating Temperature Range (°C)About 0 to 45
ShapeExtra fine type
Standard1000BASE-TX
Type of CableStranded wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Converts the USB Type-C port into a LAN port (RJ-45), allowing direct connection to a wired network.
Even if your computer does not have a LAN port, you can easily connect via a wired connection with just one cable.
A wired connection provides more stable and faster communication than Wi-Fi.
Supports high-speed data communication of up to 1Gbps (1000Mbps).
Supports MAC address pass-through, making it ideal for network security management. *The MAC address pass-through function must be supported by your computer.
The LAN connector has a protective cover to prevent breakage of the tabs, improving durability. *The USB Type-C connector may become hot during use, but this is within the specifications and is not a problem.
Feature
Specification
Cross insertion: None, Slim connector: None, Inspection: 100% continuity inspection

Ulasan Produk

Tidak ada ulasan