SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp199.900 - Rp999.900
Spesifikasi
Applicable StandardConforms to Category 6A (1000BASE-TX), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
CableStandard
ColorGray
Connector ShapeRJ-45 shield connector (with claw break prevention cover)
Locking Clip-tab ProtectionYes
Logarithm (P)4
StandardCAT6A
StructureTwisted wire (stranded wire)
Suitable ModelsCompatible with FTTH modem / ADSL modem / CATV modem / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is fully compatible with 10 Gigabit Ethernet, it can also be used for future ultra-high-speed networks.
Achieves a transmission band of 500MHz, which is 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! A high-performance LAN cable that prevents errors with ample transmission characteristics.
A noise-resistant STP LAN cable that further covers the twisted pair cable with a shield.
It supports a wide temperature range of -40 to 85 ° C.
Uses a soft cable jacket that is easy to handle.
Uses a flame-retardant material that does not easily cause a fire to spread.
Uses a claw breakage prevention cover.

Ulasan Produk

Tidak ada ulasan