SANWA SUPPLY Keyboard_Wireless

Sebelum PPN:
Rp499.900
Spesifikasi
Connector ShapeUSB A
InterfaceUSB
Key TypeMembrane
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)3.9±0.2
Number of Keys112 keys
Operating Force53±5g
Suitable BatteryAAA battery + 2
Type of ConnectionWireless
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard keyboard with standard Japanese layout.
Membrane type with a firm, deep feel when pressed.
Equipped with a Copilot key that allows you to immediately use the Copilot function.*
Compact design that eliminates unnecessary space.
The arrow keys have been slightly shifted to make them easier to press.
The frequently used space key has been enlarged.
The 2.4GHz frequency type has a long radio wave range and can operate from up to 10m away.
It comes with an LED that lets you see the status of Numlock and Capslock at a glance.The LED will also indicate when the battery is low, so you can replace the battery before it runs out completely.
This keyboard has a standard Japanese 109A layout and is equipped with convenient hotkeys for volume adjustment, etc. It also comes with an on/off switch to prevent malfunctions and battery drain when not in use.
*The device you connect to must support Copilot keys.

Ulasan Produk

Tidak ada ulasan