SANWA SUPPLY Keyboard_cable with case for iPad 10th generation

Sebelum PPN:
Rp2.399.900
Spesifikasi
Cable Length (m)0.15
Connector ShapeUSB Type-C connector
InterfaceUSB
Key layoutEnglish and Japanese kana notation available
Key pitch (mm)17
Key stroke (mm)2±0.3
Number of Keys78 key
Operating Force60g
Printing MethodSilk printing
Set ContentsInstruction manual, case, keyboard
Suitable Models10.9 inch iPad (10th generation)
Supported OSiPadOS 17.16
SwitchPantograph
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of a keyboard + dedicated case that can be connected to the iPad 10th generation (2022 model) using a Type C cable. The keyboard itself is equipped with a Type C port that can supply power to the iPad. You can charge your iPad while using the keyboard. Easy design that allows you to use it immediately just by connecting it. No settings required. Shock-resistant and absorbent structure that won't break easily even if dropped. The keyboard part and case part can be separated, so you can remove the keyboard and use just the iPad. Hiragana characters are printed on the key tops, so it also supports Kana input mode. Adopts pantograph keys used in notebook computers. You can type smoothly even if you press the edge of the key. Isolation key shape with a gap between the keys. Reduce typos in adjacent keys. Comes with a shortcut function that allows you to switch between Romaji input and Kana input.
Feature
Specification
Numeric keypad: None, Quiet: None, Isolation: Yes, Touchpad: None, Slim type: Slim type, Keyboard size: Compact (no numeric keypad), Angle adjustment: None, Antibacterial treatment: None

Ulasan Produk

Tidak ada ulasan