Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Connector Shape | USB A connector |
| Dust / Water Protection | Yes IP68 |
| Interface | USB |
| Key layout | Japanese |
| Key pitch (mm) | 17 |
| Key stroke (mm) | 2.0±0.5 |
| Number of Keys | 92 keys |
| Operating Force | 100±10g |
| Printing Method | Silk printing |
| Set Contents | Instruction manual, keyboard |
| Suitable Models | Windows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port |
| Supported OS | Windows11, 10, 8.1, 8 |
| Switch | Conductive rubber switch |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Waterproof and dustproof keyboard that meets IP68 standards IP68 is a standard that satisfies ``no dust entering inside'' and ``no water seeping inside even if continuously submerged in water.'' This is a hard type silicone keyboard with a board mounted inside the keyboard. It is more rigid than conventional silicone keyboards and reduces the chance of keys sinking. There is a built-in magnet on the back of the keyboard, so you can attach it to the side of a desk or shelf. Built-in pointer function that allows you to operate the mouse cursor. You can use the mouse with this one device. It has a compact design that eliminates the numeric keypad. Furthermore, it can be operated with a mouse, so there is no need for space for a mouse. Dirt can be wiped off with a wet tissue. Also compatible with alcohol wipe disinfection. Equipped with a lock function that temporarily stops keyboard input when the USB connector is connected to a PC. You can clean the keyboard while the USB is connected. No driver required, just connect and use. Precautions for use The waterproof performance of the main unit is only compatible with fresh water and tap water, and is not compatible with hot water, salt water, detergents, chemicals, sweat, coffee, juice, etc. If moisture other than fresh water or tap water (coffee, juice, etc.) gets on the product, immediately rinse it off with room temperature tap water. Do not use brushes when washing; wash by hand. Do not wash with slightly weak running water (less than 6 liters/min) in a washing machine or ultrasonic cleaner. Never use the main unit when it is wet. If you use the product with water still on it, there is a risk of malfunction or overheating. The connector part of the cable is not waterproof. Do not allow water to come into contact with the cable connector.
Feature
SpecificationNumeric keypad: None, Quiet: None, Isolation: None, Touchpad: None, Slim type: Slim type, Keyboard size: Compact (no numeric keypad), Angle adjustment: None, Antibacterial treatment: None
Ulasan Produk
Tidak ada ulasan



















































































































































/ddP113495481-1.jpg)
