SANWA SUPPLY Keyboard_Bluetooth

Sebelum PPN:
Rp549.900
Spesifikasi
Key TypeMembrane
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)3.9±0.2
Number of Keys112 keys
Operating Force53±5g
Suitable BatteryAAA battery + 2
Type of ConnectionWireless
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard keyboard with standard Japanese layout.
Membrane type with a firm, deep feel when pressed.
Equipped with a Copilot key that allows you to immediately use the Copilot function.*
Compact design that eliminates unnecessary space.
The arrow keys have been slightly shifted to make them easier to press.
The frequently used space key has been enlarged.
You can connect to devices with built-in BLUETOOTH, such as computers and smartphones, without a receiver.
Compatible with various devices including Windows, Android, macOS, iOS, and iPadOS.
The keyboard automatically detects the OS and switches the keyboard layout (manual adjustment is also possible).
Up to three devices can be connected simultaneously, and you can instantly switch between device connections by simply pressing a button.
It comes with an LED that lets you see the status of Numlock and Capslock at a glance.The LED will also indicate when the battery is low, so you can replace the battery before it runs out completely.
This keyboard features a standard Japanese 109A layout and convenient hotkeys for volume and brightness adjustments. It also features an on/off switch to prevent accidental operation and battery drain when not in use. *The connected device must support the Copilot key.

Ulasan Produk

Tidak ada ulasan