Spesifikasi
| AS ONE Part Number | 64-0869-49 |
|---|---|
| Feature | Versatile, ultra-thin, washable |
| Type | For desktop |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A sheet-type silicon multi-keyboard cover that supports various keyboards. With 0.15mm ultra-thin, highly transparent silicone material, the characters on the keyboard can be seen clearly, and it lasts three times longer than the conventional cover. As it is a free cut type, you can cut it to any size you like. It comes with a grid mount, making it easy to cut.
It is a material that is highly durable and resistant to sebum, so it is not easily deformed and is brown and does not get dirty easily. It is a safe material that is also used for medical purposes because it does not affect the skin such as rashes and allergies. Since it is highly resistant to chemicals such as disinfectants, it is also ideal for introduction to medical sites. You can also disinfect with the cover attached. Protects the keyboard from the ingress of water and dust. It also has a quiet effect. (Effects vary depending on the shape and structure of the keyboard) No harmful substances are generated even when burned. Since it is thin and soft to the touch, you can perform comfortable input work while wearing it. As it is an adhesive sheet, it sticks tightly. It can be washed with water to remove dirt, and its adhesive strength is restored.
* Adhesive performance may deteriorate on a computer with a textured surface. In that case, please use the attached double-sided tape. * Discoloration and sheet elongation due to aging will not be restored.
It is a material that is highly durable and resistant to sebum, so it is not easily deformed and is brown and does not get dirty easily. It is a safe material that is also used for medical purposes because it does not affect the skin such as rashes and allergies. Since it is highly resistant to chemicals such as disinfectants, it is also ideal for introduction to medical sites. You can also disinfect with the cover attached. Protects the keyboard from the ingress of water and dust. It also has a quiet effect. (Effects vary depending on the shape and structure of the keyboard) No harmful substances are generated even when burned. Since it is thin and soft to the touch, you can perform comfortable input work while wearing it. As it is an adhesive sheet, it sticks tightly. It can be washed with water to remove dirt, and its adhesive strength is restored.
* Adhesive performance may deteriorate on a computer with a textured surface. In that case, please use the attached double-sided tape. * Discoloration and sheet elongation due to aging will not be restored.
Ulasan Produk
Tidak ada ulasan




















































































































































