SANWA SUPPLY Keyboard Extension Cable

Sebelum PPN:
Rp389.900
Spesifikasi
AS ONE Part Number64-0882-98
Cable Length (m)4
ColorLight gray purple (connector)
Connector ShapeMini DIN6pin male-Mini DIN6pin female
Suitable Equipments<Computer>Computer with Windows (DOS/V), NEC PC98-NX series <Keyboard>Mini DIN 6pin type PS/2 keyboard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable that extends the cable of the PS / 2 keyboard (mini DIN 6pin) of each company's Windows-equipped (DOS / V) personal computer.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. (Female connector only)
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.

Ulasan Produk

Tidak ada ulasan