SANWA SUPPLY Keyboard cover_multi-type

Sebelum PPN:
Rp209.900 - Rp289.900
Spesifikasi
Quantity1 sheet
Set ContentsMain unit x 1, double-sided tape x 2
ThicknessAbout 0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sheet-type multi-keyboard cover compatible with various PCs and devices.
It is a free cut type, so you can cut it to any size you like.
Graph paper is included, making it easy to cut to your desired size.
The ultra-thin, highly transparent material (0.15mm) allows for clear text.
The material is non-yellowing, preventing the product from turning yellow over time.
Protects the keyboard from dust intrusion.
It is waterproof, so it can also be used as a simple waterproof sheet.
It also has a noise-reducing effect (effects vary depending on the keyboard shape and structure).
It does not produce any harmful substances when burned.
They are thin and feel good on the skin, so you can type comfortably while wearing them.
The sheet is sticky, so it sticks firmly.
*Adhesive performance may be reduced on computers and other devices with textured surfaces.
In that case, please use the included double-sided tape.
Feature
Specification
*Antibacterial treatment: No *Recommended keyboard (tablet) size: W520 x D250mm or less

Ulasan Produk

Tidak ada ulasan