SANWA SUPPLY Keyboard cover for Macbook Air

Sebelum PPN:
Rp289.900
Spesifikasi
Main Unit TypeNote
MaterialT-poly
Suitable ModelsMacBook Air 13.6-inch (2018-2025 models)
Thickness (mm)About 0.03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It covers the entire surface of your MacBook Air, from the keyboard to the trackpad and palm pad.
You can operate Touch ID with the cover on.
Easy installation by simply putting it on.
Protects the keyboard from water and dust.
You can close it with the cover on.
Ultra-thin yet tear-resistant, durable polyurethane material.
Ultra-thin material, just 0.03 mm.
The ultra-thin, highly transparent material allows you to see the keyboard letters clearly.
They feel nice against the skin, so you can type comfortably while wearing them.
Feature
Specification
Numeric keypad cover: Yes, Antibacterial treatment: No

Ulasan Produk

Tidak ada ulasan