Spesifikasi
| Color | Clear |
|---|---|
| Dimensions (Width W x Height H) (mm) | 428x112 |
| Mass (g) | 30 |
| Material | New silicon (antibacterial specification) |
| Type | For desktop |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Silicon keyboard cover for hp USB 320 keyboard (Japanese) * USB 320 keyboard (English) is not supported. Protects the hardware from oil and dirt. Also, if it gets dirty, you can wash it with a neutral detergent. Protects hardware from chemicals.
Feature
SpecificationAntibacterial processing: Yes
Ulasan Produk
Tidak ada ulasan




















































































































































