SANWA SUPPLY Keyboard Cover

Sebelum PPN:
Rp379.900
Spesifikasi
ColorClear
Compatible ManufacturerDynabook
FeatureAntibacterial/thin
Mass (g)14
MaterialSilicon
Suitable Modelsdynabook R63 series
Thickness (mm)0.25
TypeFor notebook PC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silicon keyboard cover for Dynabook dynabook R63 series.
Protects the hardware from oil and dirt. Also, if it gets dirty, you can wash it with a neutral detergent.
Protects hardware from chemicals.
It is very convenient because it is an ultra-thin material that can be closed with the dust cover attached.
Silicon keyboard cover for Dynabook dynabook R63 series

Ulasan Produk

Tidak ada ulasan