SANWA SUPPLY Keyboard Conversion Cable

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number64-0848-98
Cable Length (m)0.2
Connector ShapeDIN5pin male-mini DIN6pin female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that converts the keyboard connector of a DOS / V personal computer.
A mini DIN 6pin keyboard can be converted to a DIN 5pin connector.
A sealed aluminum shield is applied to the inside of the high-density braided copper shield material to protect important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. (Female connector only)

Ulasan Produk

Tidak ada ulasan