SANWA SUPPLY Keyboard Cable USB Type-C for 10th Generation iPad 10.9-inch

Sebelum PPN:
Rp4.199.900
Spesifikasi
Connector ShapeUSB Type-C connector
InterfaceUSB
Key layoutJapanese
Number of Keys81 keys
Operating Force60g±10g
Printing MethodSilk printing
Set ContentsInstruction manual, keyboard
Suitable ModelsModels exclusively for the 10.9-inch iPad (10th generation) and iPad A16
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The case features a built-in keyboard connector that can be connected to the iPad 10th generation (2022 model) and iPad A16 via a Type-C cable, and has a simple and smart design that allows the connector to remain connected when stored.
The keyboard uses the Japanese JIS layout, which is a standard layout, making it ideal for beginners to practice typing.
In addition to the usual key printing such as uppercase alphabet and kana characters, lowercase letters are also printed so that even children can understand.
The shock-resistant design complies with MIL-STD-810H, providing reliable protection for your keyboard and iPad from drops and vibrations, allowing you to use it with confidence.
The key is designed to stay in place, so there is no need to worry about accidentally removing the key, making it ideal for preventing tampering.
The keyboard itself is equipped with a Type-C port that can supply power to your iPad, allowing you to charge your iPad while using the keyboard.
The iPad is capable of PD charging.
It has a strap hole so you can attach a shoulder belt or strap.
Equipped with a 4-pole 3.5mm headphone jack for connecting a headset. The magnetic flap securely holds your iPad in place, making it easy to carry.
Simply plug it in and you're ready to go. No setup required.
The keyboard uses the same pantograph keys found on laptops, allowing for smooth input even when pressing the edge of the key.
The isolation key design has gaps between the keys, reducing typing errors caused by adjacent keys.
Comes with a shortcut function that allows you to switch between romaji input and kana input.
You can also charge the pen using the Type-C port on the keyboard itself. ** Charging is not guaranteed for all pens.
Feature
Specification
Key switch: Pantograph, Key pitch: 17mm, Key stroke: 1.2±0.15mm, Compatible OS: iPadOS: iPadOS 16-18, Numeric keypad: None, Quiet: None, Isolation: Yes, Touchpad: None, Slim type: Slim type, Keyboard size: Compact (no numeric keypad), Antibacterial treatment: None

Ulasan Produk

Tidak ada ulasan